- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
| Width | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 1.85 in, 47 mm |
| Inner Ring Width | 1.85 in, 47 mm |
| O.D. | 8.46 in, 215 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| I.D. | 3.94 in, 100 mm |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Weight | 15.721 LB |
| EAN or UPC | 7316577739827 |

