- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 140 mm Outer Diameter
- 80 mm Width
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Contact Angle | 25 Degree |
| Rows of Balls | Multi |
| Width | 80.000 mm |
| O.D. Type | Cylindrical |
| O.D. | 140 mm |
| I.D. | 100 mm |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Weight | 6.482 LB |
| EAN or UPC | 7316575960216 |

