- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 102 mm Outer Diameter
- 31.8 mm Width
| Tolerance | Special |
| Axial Internal Clearance | Special |
| Rows of Balls | Multi |
| Type | 2-Point |
| Relubrication Feature | Without |
| Preload Level | Special |
| Contact Angle | 20 Degree |
| Bore Type | Cylindrical |
| Locating | Flange |
| Flush Ground | No |
| I.D. | 50 mm |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Outer Ring Width | 1.18 in, 30 mm |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 1.18 in, 30 mm |
| Width | 31.800 mm |
| O.D. | 102 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 1.969 LB |
| EAN or UPC | 7316570988505 |

