- Unmounted Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- Bearing Steel Material
- Cylindrical O.D
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. | 140 mm |
| Locating | Flange |
| Width | 48.000 mm |
| Flush Ground | No |
| Weight | 5.622 LB |
| EAN or UPC | 7316570708691 |

