- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- Bearing Steel Material
- Cylindrical O.D
| O.D. Type | Cylindrical |
| O.D. | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 1.38 in, 35 mm |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 1.702 LB |
| EAN or UPC | 7316577611376 |

