- Unmounted, Angular Contact Bearing
- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 3.54 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| O.D. | 10.63 in, 270 mm |
| Cage Material | Brass |
| Width | 3.54 in, 90 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 5.91 in, 150 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 3.54 in, 90 mm |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Inner Ring Width | 3.54 in, 90 mm |
| Weight | 53.594 LB |
| EAN or UPC | 7316571450810 |

