- Unmounted, Angular Contact Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 3.15 in Width
- Bearing Steel Material
| Width | 3.15 in, 80 mm |
| Flush Ground | No |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Material | Bearing Steel |
| O.D. | 8.46 in, 215 mm |
| Outer Ring Width | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 3.15 in, 80 mm |
| I.D. | 4.72 in, 120 mm |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 28.003 LB |
| EAN or UPC | 7316577312822 |

