- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 2.68 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.68 in, 68 mm |
| Flush Ground | No |
| I.D. | 3.94 in, 100 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 7.09 in, 180 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 2.68 in, 68 mm |
| Material | Bearing Steel |
| Outer Ring Width | 2.68 in, 68 mm |
| Cage Material | Brass |
| Weight | 20.948 LB |
| EAN or UPC | 7316577312952 |

