- Unmounted, Angular Contact Bearing
- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 4.88 in Width
- Bearing Steel Material
| Width | 4.88 in, 124 mm |
| Outer Ring Width | 4.88 in, 124 mm |
| Inner Ring Width | 4.88 in, 124 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 5.51 in, 140 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| O.D. | 11.81 in, 300 mm |
| Weight | 42.516 LB |
| EAN or UPC | 7316571256740 |

