- Unmounted, Angular Contact Bearing
- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 3.94 in Width
- Bearing Steel Material
| Flush Ground | No |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Outer Ring Width | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 3.94 in, 100 mm |
| Material | Bearing Steel |
| Width | 3.94 in, 100 mm |
| O.D. | 9.45 in, 240 mm |
| I.D. | 4.33 in, 110 mm |
| Weight | 49.604 LB |
| EAN or UPC | 7316570285468 |

