- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 3.7 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 3.7 in, 94 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| I.D. | 3.94 in, 100 mm |
| O.D. | 8.46 in, 215 mm |
| Cage Material | Brass |
| Width | 3.7 in, 94 mm |
| Flush Ground | No |
| Inner Ring Width | 3.7 in, 94 mm |
| O.D. Type | Cylindrical |
| Weight | 33.51 LB |
| EAN or UPC | 7316570502671 |

