- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 3.39 in Width
- Bearing Steel Material
| O.D. | 7.48 in, 190 mm |
| Material | Bearing Steel |
| Outer Ring Width | 3.39 in, 86 mm |
| Width | 3.39 in, 86 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Flush Ground | No |
| I.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 3.39 in, 86 mm |
| Cage Material | Brass |
| Weight | 23.433 LB |
| EAN or UPC | 7316570211139 |

