- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 3.23 in Width
- Bearing Steel Material
| Width | 3.23 in, 82 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| O.D. | 7.09 in, 180 mm |
| Outer Ring Width | 3.23 in, 82 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 3.23 in, 82 mm |
| Flush Ground | No |
| I.D. | 3.35 in, 85 mm |
| Inch/Metric | Metric |
| Weight | 19.793 LB |
| EAN or UPC | 7316571009254 |

