- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.76 in Width
- Bearing Steel Material
| Outer Ring Width | 2.76 in, 70 mm |
| Bore Type | Cylindrical |
| O.D. | 5.91 in, 150 mm |
| Flush Ground | No |
| Inner Ring Width | 2.76 in, 70 mm |
| Cage Material | Brass |
| I.D. | 2.76 in, 70 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Width | 2.76 in, 70 mm |
| Inch/Metric | Metric |
| Weight | 13.558 LB |
| EAN or UPC | 7316577312815 |

