- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Inner Ring Width | 2.56 in, 65 mm |
| O.D. | 5.51 in, 140 mm |
| Material | Bearing Steel |
| Width | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| I.D. | 2.56 in, 65 mm |
| Weight | 10.897 LB |
| EAN or UPC | 7316577312907 |

