- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 2.44 in Width
- Bearing Steel Material
| Cage Material | Brass |
| O.D. | 5.12 in, 130 mm |
| Width | 2.44 in, 62 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 2.44 in, 62 mm |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 2.44 in, 62 mm |
| I.D. | 2.36 in, 60 mm |
| Flush Ground | No |
| Inch/Metric | Metric |
| Weight | 8.378 LB |
| EAN or UPC | 7316577312891 |

