- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 2.28 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.28 in, 58 mm |
| Material | Bearing Steel |
| Width | 2.28 in, 58 mm |
| Inch/Metric | Metric |
| I.D. | 2.17 in, 55 mm |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Inner Ring Width | 2.28 in, 58 mm |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 4.72 in, 120 mm |
| Weight | 6.945 LB |
| EAN or UPC | 7316577312808 |

