- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 2.13 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Outer Ring Width | 2.13 in, 54 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 1.97 in, 50 mm |
| O.D. | 4.33 in, 110 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.13 in, 54 mm |
| Width | 2.13 in, 54 mm |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Flush Ground | No |
| Weight | 11.332 LB |
| EAN or UPC | 7316577312884 |

