- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
| Width | 1.97 in, 50 mm |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Weight | 4.292 LB |
| EAN or UPC | 7316570604689 |
| Width | 1.97 in, 50 mm |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Weight | 4.292 LB |
| EAN or UPC | 7316570604689 |