- Needle Roller Bearing
- 75 mm ID
- 100 mm OD
- 4 mm Width
- Round Bore
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 75 mm |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Cage Type | Sheet Metal |
| Weight | 0.106 KG |
| EAN or UPC | 7316577713568 |

