- Thrust Bearing Type
- 40 mm Inside Diameter
- 60 mm Outside Diameter
- 3 mm Width
| Enclosure | Open |
| Cage Type | Sheet Metal |
| Self Aligning | No |
| Rows of Balls | 1 |
| Bearing Part | Roller & Cage Assembly |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 40 mm |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | N/A |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Bearing Type | Thrust |
| O.D. | 60 mm |
| Material | Steel |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 7316577296887 |

