
- End Cover for Mounted Unit Series SNH
- Shaft Sizes 2 15/16" - 3" (70 mm - 75 mm)
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
Shaft Dia. | 2.9375 in, 70 mm, 75 mm, 3 in |
Series | SNH Series |
Weight | 0.071 LB |
EAN or UPC | 7316577057624 |
