- Thrust Washer
- 130 mm ID x 170 mm OD x 1 mm Wide
- Iso Class 0 (RBEC 1)
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 130 mm |
| Bearing Design | Thrust Bearing – Washer Only |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| O.D. | 170 mm |
| Precision Ground | Yes |
| Cage Material | N/A |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Weight | 0.193 LB |
| EAN or UPC | 7316570111460 |

