- 200 mm Sleeve Bore Size
- 145 mm Long
- Tr240 x 4 Thread
- Use Removal Nut HM48T
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- 0
| Withdrawal Nut | HM48T |
| Thread Pitch | 4 mm |
| Bearing Bore | 170 mm |
| Thread Size | TR240 |
| Length | 145.000 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Designation | Tr240 x 4 |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 200 mm |
| Weight | 21.136 LB |
| EAN or UPC | 7316577013729 |

