- 280 mm Sleeve Bore Size
- 145 mm Long
- Tr320 x 5 Thread
- Use Removal Nut HM3064
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- In accordance with ISO 2982-1:1995
| Withdrawal Nut | HM3064 |
| Length | 145.000 mm |
| Bearing Bore | 300 mm |
| Sleeve Bore | 280 mm |
| Thread Designation | Tr320 x 5 |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Size | TR320 |
| Threads per Inch | N/A |
| Thread Pitch | 5 mm |
| Sleeve Taper | 1:12 |
| Weight | 29.013 LB |
| EAN or UPC | 7316577114945 |

