- 260 mm Sleeve Bore Size
- 131 mm Long
- Tr300 x 4 Thread
- Use Removal Nut HM3060
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- In accordance with ISO 2982-1:1995
| Threads per Inch | N/A |
| Thread Size | TR300 |
| Withdrawal Nut | HM3060 |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Designation | Tr300 x 4 |
| Thread Pitch | 4 mm |
| Length | 131.000 mm |
| Bearing Bore | 280 mm |
| Sleeve Bore | 260 mm |
| Sleeve Taper | 1:12 |
| Weight | 23.744 LB |
| EAN or UPC | 7316577013682 |

