- 200 mm Sleeve Bore Size
- 111 mm Long
- Tr230 x 4 Thread
- Use Removal Nut HM46T
| Length | 111.000 mm |
| Threads per Inch | N/A |
| Thread Size | TR230 |
| Sleeve Bore | 200 mm |
| Thread Designation | Tr230 x 4 |
| Thread Pitch | 4 mm |
| Withdrawal Nut | HM46T |
| Weight | 14.806 LB |
| EAN or UPC | 7316570447675 |

