- 340 mm Sleeve Bore Size
- 269 mm Long
- Tr380 x 5 Thread
- Use Removal Nut HM3176
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- In accordance with ISO 2982-1:1995
| Threads per Inch | N/A |
| Thread Pitch | 5 mm |
| Sleeve Bore | 340 mm |
| Thread Designation | Tr380 x 5 |
| Thread Size | TR380 |
| Length | 269.000 mm |
| Withdrawal Nut | HM3176 |
| Weight | 59.591 LB |
| EAN or UPC | 7316571159607 |

