- 280 mm Sleeve Bore Size
- 184 mm Long
- Tr320 x 5 Thread
- Use Removal Nut HM3164
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Threads per Inch | N/A |
| Sleeve Bore | 280 mm |
| Length | 184.000 mm |
| Thread Size | TR320 |
| Withdrawal Nut | HM3164 |
| Thread Pitch | 5 mm |
| Thread Designation | Tr320 x 5 |
| Weight | 32.686 LB |
| EAN or UPC | 7316570657661 |

