- Angular Contact Radial Bearing Type
- 76.2 mm Inner Diameter
- 177.8 mm Outer Diameter
- 39.688 mm Width
| Width | 39.688 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Radial |
| Material | Steel |
| Tolerance | Special |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| O.D. | 177.8 mm |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| I.D. | 76.2 mm |
| Weight | 1.99 KG |
| EAN or UPC | 7316577657893 |

