- Angular Contact Radial Bearing Type
- 69.85 mm Inner Diameter
- 158.75 mm Outer Diameter
- 34.925 mm Width
| Tolerance | Special |
| Material | Steel |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| O.D. | 158.75 mm |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Width | 34.925 mm |
| I.D. | 69.85 mm |
| Type | 2-Point |
| Weight | 6.9 LB |
| EAN or UPC | 7316577730398 |

