- Angular Contact Radial Bearing Type
- 101.6 mm Inner Diameter
- 184.15 mm Outer Diameter
- 31.75 mm Width
| Type | 2-Point |
| O.D. | 184.15 mm |
| I.D. | 101.6 mm |
| Material | Steel |
| Tolerance | Special |
| Relubrication Feature | Without |
| Width | 31.750 mm |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Weight | 3.18 KG |
| EAN or UPC | 7316570959062 |

