- 85 mm Sleeve Bore Size
- 53 mm Long
- M100 x 2 Thread
- Use Removal Nut KM20
| Thread Size | M100 |
| Withdrawal Nut | KM20 |
| Thread Designation | M100 x 2 |
| Sleeve Bore | 85 mm |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Length | 53.000 mm |
| Weight | 1.127 LB |
| EAN or UPC | 7316577013217 |

