- 115 mm Sleeve Bore Size
- 75 mm Long
- M130 x 2 Thread
- Use Removal Nut KM26
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Bearing Bore | 120 mm |
| Withdrawal Nut | KM26 |
| Sleeve Taper | 1:12 |
| Thread Designation | M130 x 2 |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Size | M130 |
| Sleeve Bore | 115 mm |
| Length | 75.000 mm |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Weight | 2.229 LB |
| EAN or UPC | 7316577013460 |

