- 135 mm Sleeve Bore Size
- 68 mm Long
- M150 x 2 Thread
- Use Removal Nut KM30
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM30 |
| Sleeve Bore | 135 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Designation | M150 x 2 |
| Length | 68.000 mm |
| Thread Size | M150 |
| Bearing Bore | 140 mm |
| Threads per Inch | N/A |
| Weight | 2.374 LB |
| EAN or UPC | 7316577013415 |

