- 145 mm Sleeve Bore Size
- 135 mm Long
- M160 x 3 Thread
- Use Removal Nut KM32
| Thread Size | M160 |
| Length | 135.000 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 145 mm |
| Withdrawal Nut | KM32 |
| Thread Pitch | 3 mm |
| Thread Designation | M160 x 3 |
| Weight | 6.109 LB |
| EAN or UPC | 7316570196436 |

