- 115 mm Sleeve Bore Size
- 105 mm Long
- M130 x 2 Thread
- Use Removal Nut KM26
| Threads per Inch | N/A |
| Thread Designation | M130 x 2 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 115 mm |
| Thread Size | M130 |
| Length | 105.000 mm |
| Withdrawal Nut | KM26 |
| Weight | 3.497 LB |
| EAN or UPC | 7316571153667 |

