- 70 mm Sleeve Bore Size
- 68 mm Long
- M80 x 2 Thread
- Use Removal Nut KM16
| Withdrawal Nut | KM16 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 70 mm |
| Threads per Inch | N/A |
| Length | 68.000 mm |
| Thread Size | M80 |
| Thread Designation | M80 x 2 |
| Weight | 1.073 LB |
| EAN or UPC | 7316570430325 |
| Withdrawal Nut | KM16 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 70 mm |
| Threads per Inch | N/A |
| Length | 68.000 mm |
| Thread Size | M80 |
| Thread Designation | M80 x 2 |
| Weight | 1.073 LB |
| EAN or UPC | 7316570430325 |