- 55 mm Sleeve Bore Size
- 58 mm Long
- M65 x 2 Thread
- Use Removal Nut KM13
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Thread Designation | M65 x 2 |
| Threads per Inch | N/A |
| Thread Size | M65 |
| Withdrawal Nut | KM13 |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Bearing Bore | 60 mm |
| Sleeve Bore | 55 mm |
| Length | 58.000 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 0.706 LB |
| EAN or UPC | 7316577013262 |

