- 45 mm Sleeve Bore Size
- 50 mm Long
- M55 x 2 Thread
- Use Removal Nut KM11
| Thread Size | M55 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 45 mm |
| Length | 50.000 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM11 |
| Thread Designation | M55 x 2 |
| Weight | 0.483 LB |
| EAN or UPC | 7316577013248 |
| Thread Size | M55 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 45 mm |
| Length | 50.000 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM11 |
| Thread Designation | M55 x 2 |
| Weight | 0.483 LB |
| EAN or UPC | 7316577013248 |