- 150 mm Sleeve Bore Size
- 124 mm Long
- M170 x 3 Thread
- Use Removal Nut KM34
| Threads per Inch | N/A |
| Withdrawal Nut | KM34 |
| Thread Size | M170 |
| Thread Pitch | 3 mm |
| Sleeve Bore | 150 mm |
| Thread Designation | M170 x 3 |
| Length | 124.000 mm |
| Weight | 8.198 LB |
| EAN or UPC | 7316570764314 |

