- 160 mm Sleeve Bore Size
- 85 mm Long
- M180 x 3 Thread
- Use Removal Nut KM36
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Sleeve Taper | 1:12 |
| Bearing Bore | 170 mm |
| Sleeve Bore | 160 mm |
| Thread Size | M180 |
| Threads per Inch | N/A |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM36 |
| Thread Designation | M180 x 3 |
| Length | 85.000 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Weight | 5.571 LB |
| EAN or UPC | 7316577114808 |

