- 180 mm Sleeve Bore Size
- 146 mm Long
- M200 x 3 Thread
- Use Removal Nut KM40
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- 0
| Sleeve Taper | 1:30 |
| Threads per Inch | N/A |
| Length | 146.000 mm |
| Sleeve Bore | 180 mm |
| Withdrawal Nut | KM40 |
| Bearing Bore | 190 mm |
| Bearing Series | 24100K30 Series |
| Thread Size | M200 |
| Thread Designation | M200 x 3 |
| Thread Pitch | 3 mm |
| Weight | 10.487 LB |
| EAN or UPC | 7316577079985 |

