- 125 mm Sleeve Bore Size
- 83 mm Long
- M135 x 2 Thread
- Use Removal Nut KM27
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- 0
| Bearing Series | 24000K30 Series |
| Thread Designation | M135 x 2 |
| Threads per Inch | N/A |
| Thread Size | M135 |
| Sleeve Taper | 1:30 |
| Length | 83.000 mm |
| Withdrawal Nut | KM27 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 125 mm |
| Bearing Bore | 130 mm |
| Weight | 1.994 LB |
| EAN or UPC | 7316570494822 |

