- 115 mm Sleeve Bore Size
- 73 mm Long
- M125 x 2 Thread
- Use Removal Nut KM25
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM25 |
| Thread Size | M125 |
| Sleeve Bore | 115 mm |
| Length | 73.000 mm |
| Threads per Inch | N/A |
| Thread Designation | M125 x 2 |
| Weight | 1.646 LB |
| EAN or UPC | 7316570417371 |

