- 180 mm Sleeve Bore Size
- 112 mm Long
- M200 x 3 Thread
- Use Removal Nut KM40
| Thread Designation | M200 x 3 |
| Threads per Inch | N/A |
| Length | 112.000 mm |
| Sleeve Bore | 180 mm |
| Thread Size | M200 |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM40 |
| Weight | 8.867 LB |
| EAN or UPC | 7316570908442 |

