- Radial Shaft Seal
- 2505.075 mm Shaft Diameter
- 2555.875 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 2505.07 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 2555.875 mm |
| Lip Type | Split |
| Weight | 24.598 LB |
| EAN or UPC | 85311218283 |
| Shaft Dia. | 2505.07 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 2555.875 mm |
| Lip Type | Split |
| Weight | 24.598 LB |
| EAN or UPC | 85311218283 |