- Radial Shaft Seal
- 25.4 mm Shaft Diameter
- 38.07 mm Housing Bore Diameter
- 6.35 mm Width
description
- Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.
| Inch/Metric | Metric |
| Construction | CRW5 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Shaft Dia. | 25.4 mm |
| Housing Bore Dia. | 38.07 mm |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Pressure | 50 psi |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 524 ft/min |
| Spring Material | Stainless Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.071 LB |
| EAN or UPC | 85311008143 |

