- Radial Shaft Seal
- 250.04 mm Shaft Diameter
- 289.79 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 289.79 mm |
| Shaft Dia. | 250.04 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Temperature Range [Max] | 250 °F |
| Weight | 4.148 LB |
| EAN or UPC | 85311089746 |

