- Radial Shaft Seal
- 978 mm Shaft Diameter
- 1018 mm Housing Bore Diameter
- 18 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Case Construction | All Rubber w/Spring |
| Construction | HS5 |
| Cover/Compensation Ring/Plate Required | Yes |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Housing Bore Dia. | 1018 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 978 mm |
| Pressure [Max] | 15 psi |
| Inch/Metric | Metric |
| Weight | 14.156 LB |
| EAN or UPC | 85311169264 |

